- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.88 in Width
- Bearing Steel Material
| Precision Rating | ABEC 3 |
| Lubricant | Grease |
| Contact Angle | 30 Degree |
| O.D. | 2.05 in, 52 mm |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Cylindrical |
| Series | 5300C |
| Outer Ring Width | 0.88 in, 22.23 mm |
| Dynamic Load Rating | 22.5 kN |
| I.D. | 0.79 in, 20 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Load Center | 30.5 mm |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| No. of Rows | Double |
| Static Load Rating | 14.6 kN |
| Row Type | 2 |
| Rows of Balls | Double |
| Preload Level | C3 Axial Clearance |
| Rolling Element | Ball |
| Inner Ring Width | 0.88 in, 22.23 mm |
| Enclosure | Seal on Both Sides |
| Precision Level | Class 0 |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| Width | 0.88 in, 22.23 mm |
| Radial Internal Clearance | CN |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Seal Type | Contacting Seal |
| Limiting Speed - Grease | 9000 rpm |
| No. of Bearings | 1 |
| Temperature Range [Min] | -40 °F |
| Flush Ground | No |
| Weight | 0.86 LB |
| EAN or UPC | 4547359596922 |

