- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 25.4 mm Width
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 25.4 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 25.4 mm |
| Contact Angle | 25° |
| Precision Level | Class 0 |
| Load Center | 36.5 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 62 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 7300 lbf |
| O.D. Type | Straight |
| Limiting Speed - Oil | 10000 rpm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| icNumber | 7697332 |
| Inch/Metric | Metric |
| Width | 25.400 mm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 4650 lbf |
| Rows of Balls | Double |
| Fillet Radius | 1.1 mm |
| I.D. | 25 mm |
| Limiting Speed - Grease | 7500 rpm |
| Weight | 0.785 LB |
| EAN or UPC | 4547359539011 |

