NTN Bearing Corp.
5306CLLDAC3
Double Row Angular Contact Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101113401
- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 30.2 mm Width
| Seal Type | Contact Seals |
| Outer Ring Width | 30.2 mm |
| Static Load Rating [Max] | 6300 lbf |
| Ball Material | Steel |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| O.D. | 72 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Seal Material | Nitrile Rubber |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 6300 rpm |
| Width | 30.200 mm |
| Dynamic Load Rating | 9100 lbf |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Inner Ring Width | 30.2 mm |
| Material | High Carbon Chrome Steel |
| Enclosure | Double Sealed |
| Load Center | 43 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Double |
| Contact Angle | 25° |
| Bearing Type | Angular Contact |
| I.D. | 30 mm |
| Weight | 1.257 LB |
| EAN or UPC | 4547359539158 |
