NTN Bearing Corp.
5307AX3ZZ
Double Row Angular Contact Ball Bearing - Double Shielded
Item #104155239
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 34.9 mm Width
| Static Load Rating [Max] | 7850 lbf |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Inner Ring Width | 34.9 mm |
| Limiting Speed - Grease | 5000 rpm |
| Enclosure | Double Shielded |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 80 mm |
| Contact Angle | 30° |
| Precision Level | Class 0 |
| Rows of Balls | Double |
| Outer Ring Width | 34.9 mm |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| I.D. | 35 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 11100 lbf |
| Width | 34.900 mm |
| Weight | 1.702 LB |
| EAN or UPC | 4547359539363 |
