NTN Bearing Corp.
5309NR
Double Row Angular Contact Ball Bearing - Open Type w/ Snap Ring
Item #100758159
- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 39.7 mm Width
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Snap Ring O.D. | 106.5 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Load Center | 60 mm |
| Ball Material | Steel |
| Groove Position | 3.07 |
| Inner Ring Width | 39.7 mm |
| No. in Set | Single Bearing |
| I.D. | 45 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 15400 lbf |
| O.D. Type | Straight |
| Rows of Balls | Double |
| Snap Ring Width | 2.7 |
| Bearing Type | Angular Contact |
| Snap Ring | With Snap Ring |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 6000 rpm |
| Width | 39.700 mm |
| Static Load Rating [Max] | 11500 lbf |
| Radial Internal Clearance | CN |
| Contact Angle | 25° |
| Limiting Speed - Grease | 4500 rpm |
| O.D. | 100 mm |
| Outer Ring Width | 39.7 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | Class 0 |
| Weight | 2.926 LB |
| EAN or UPC | 4547359539875 |
