NTN Bearing Corp.
5310NR
Double Row Angular Contact Ball Bearing - Open Type w/ Snap Ring
Item #100758236
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 44.4 mm Width
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| Load Center | 65.5 mm |
| I.D. | 50 mm |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Outer Ring Width | 44.4 mm |
| Snap Ring O.D. | 116.6 mm |
| Fillet Radius | 2 mm |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric |
| Groove Position | 3.07 |
| Dynamic Load Rating | 18300 lbf |
| Static Load Rating [Max] | 13800 lbf |
| Temperature Range [Max] | 250 °F |
| Snap Ring Width | 2.7 |
| Radial Internal Clearance | CN |
| Limiting Speed - Oil | 5600 rpm |
| Material | High Carbon Chrome Steel |
| O.D. | 110 mm |
| Temperature Range [Min] | -40 °F |
| Width | 44.400 mm |
| Ball Material | Steel |
| Inner Ring Width | 44.4 mm |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Rows of Balls | Double |
| Limiting Speed - Grease | 4300 rpm |
| Weight | 4.11 LB |
| EAN or UPC | 4547359540079 |
