NTN Bearing Corp.
5310WA
Double Row Angular Contact Ball Bearing - Open Type, Series 5200 & 5300
Item #101874971
- Angular Contact Ball Bearing
- 50 mm ID
- 110 mm OD
- 44 mm Wide
- No Seal
| Seal Material | None |
| Ambient Temperature Range [Min] | -40 °C |
| Capacity | Standard |
| Radial Internal Clearance Specification | Normal |
| I.D. | 50 mm |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 2870 N |
| Inner Ring Width | 44 mm |
| O.D. | 110 mm |
| Dynamic Load Rating | 4150 N |
| Radial Internal Clearance | CN |
| Width | 44.000 mm |
| Cage Type | Metal |
| Enclosure | Open |
| Ball Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Seal Type | None |
| Origin | Double Row Radial |
| Fillet Radius | 2 mm |
| Precision | Standard |
| Ambient Temperature Range [Max] | 120 °C |
| Outer Ring Width | 44 mm |
| Limiting Speed | 5600 rpm |
| Bearing Type | Angular Contact |
| Weight | 4.14 LB |
| EAN or UPC | 4547359540109 |
