- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 49.2 mm Width
| Bearing Type | Angular Contact |
| Outer Ring Width | 49.2 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 5000 rpm |
| Dynamic Load Rating | 21400 lbf |
| Static Load Rating [Max] | 16400 lbf |
| Width | 49.200 mm |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Enclosure | Open |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3800 rpm |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| Inner Ring Width | 49.2 mm |
| Load Center | 73 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Contact Angle | 25° |
| O.D. | 120 mm |
| Precision Level | Class 0 |
| Weight | 5.042 LB |
| EAN or UPC | 4547359540154 |

