- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 54 mm Width
| Snap Ring | No Snap Ring |
| Precision Level | Class 0 |
| Material | High Carbon Chrome Steel |
| Contact Angle | 25° |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Outer Ring Width | 54 mm |
| Fillet Radius | 2.1 mm |
| Static Load Rating [Max] | 22100 lbf |
| Bearing Type | Angular Contact |
| O.D. | 130 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Width | 54.000 mm |
| O.D. Type | Straight |
| I.D. | 60 mm |
| Limiting Speed - Grease | 3400 rpm |
| Inner Ring Width | 54 mm |
| Limiting Speed - Oil | 4500 rpm |
| Rows of Balls | Double |
| icNumber | 7698825 |
| Temperature Range [Min] | -40 °F |
| Load Center | 79.5 mm |
| Dynamic Load Rating | 28100 lbf |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Weight | 6.429 LB |
| EAN or UPC | 4547359540338 |

