NTN Bearing Corp.
5312T2ZZNR
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113625642
- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 54 mm Width
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| Width | 54.000 mm |
| Precision Level | Class 0 |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| O.D. | 130 mm |
| Radial Internal Clearance | CN |
| I.D. | 60 mm |
| Dynamic Load Rating | 28100 lbf |
| Static Load Rating [Max] | 22000 lbf |
| Enclosure | Double Shielded |
| Load Center | 67.3 mm |
| Outer Ring Width | 54 mm |
| Ball Material | Steel |
| Snap Ring Width | 3.1 |
| Bearing Type | Angular Contact |
| Material | High Carbon Chrome Steel |
| Snap Ring | With Snap Ring |
| Inner Ring Width | 54 mm |
| Snap Ring O.D. | 139.7 mm |
| Groove Position | 3.86 |
| Rows of Balls | Double |
| Limiting Speed - Grease | 3500 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 4550253066392 |
