- Cup Bearing
- 4 1/16 in Outside Diameter
- 1 7/16 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 3.82 |
| Housing Shoulder Diameter - Z (MAX) | 3.5 |
| Origin | Cups |
| Cup Width | 1 7/16 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1.719 in |
| Weight | 1.387 LB |
| EAN or UPC | 4547359540635 |

