- Cone Bearing
- 1 3/4 in Inside Diameter
- 1.455 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 2.4 |
| Factor | 2.02 |
| Load Center | -0.48 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Cone Width | 1.455 in |
| Dynamic Load Rating | 34500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.05 |
| I.D. | 1 3/4 in |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 45000 lbf |
| Bearing Type | Cone |
| Weight | 2.434 LB |
| EAN or UPC | 4547359663990 |

