- Cone Bearing
- 1 15/16 in Inside Diameter
- 1.751 in Cone Width
| I.D. | 1 15/16 in |
| Shaft Shoulder Diameter - U (MIN) | 2.6 |
| Cup Width | N/A |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Cone Width | 1.751 in |
| Enclosure | Open |
| Bearing Type | Cone |
| Load Center | -0.63 in |
| Tolerance | Standard |
| Dynamic Load Rating | 42500 lbf |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 59000 lbf |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Factor | 2.02 |
| Shaft Shoulder Diameter - V (MIN) | 2.36 |
| Series | 5300 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.86 LB |
| EAN or UPC | 4547359540710 |

