- Cone Bearing
- 9 in Inside Diameter
- 1 1/4 in Cone Width
| Series | 544000 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Dynamic Load Rating | 51500 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 9 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Factor | 1.49 |
| Shaft Shoulder Diameter - V (MIN) | 9.45 |
| Load Center | 0.62 in |
| O.D. | N/A |
| Tolerance | Standard |
| Shaft Shoulder Diameter - U (MIN) | 9.61 |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Cone |
| Static Load Rating [Max] | 107000 lbf |
| Cone Width | 1 1/4 in |
| Weight | 17.902 LB |
| EAN or UPC | 4547359310238 |

