- Cone Bearing
- 1 7/8 in Inside Diameter
- 1.059 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 2.44 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 25900 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Factor | 0.68 |
| Origin | Cones |
| I.D. | 1 7/8 in |
| Cone Width | 1.059 in |
| Static Load Rating [Max] | 35500 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 2.72 |
| Load Center | 0.29 in |
| Weight | 1.764 LB |
| EAN or UPC | 4547359540826 |

