- Cone Bearing
- 2 3/8 in Inside Diameter
- 1.444 in Cone Width
| Static Load Rating [Max] | 55000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.72 |
| Origin | Cones |
| Shaft Shoulder Diameter - U (MIN) | 2.87 |
| Load Center | -0.37 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Cone Width | 1.444 in |
| Dynamic Load Rating | 39000 lbf |
| Bearing Type | Cone |
| Factor | 1.73 |
| I.D. | 2 3/8 in |
| Weight | 3.07 LB |
| EAN or UPC | 4547359310566 |

