- Cone Bearing
- 2 1/2 in Inside Diameter
- 1.723 in Cone Width
| Static Load Rating [Max] | 72000 lbf |
| I.D. | 2 1/2 in |
| Bearing Type | Cone |
| Load Center | -0.48 in |
| Dynamic Load Rating | 47000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.95 |
| Material | Case Carburized Steel |
| Factor | 1.67 |
| Bore Type | Round Bore |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1.723 in |
| Shaft Shoulder Diameter - U (MIN) | 3.19 |
| Temperature Range [Max] | 250 °F |
| Weight | 3.32 LB |
| EAN or UPC | 4547359541083 |

