- Round Bore
- Angular Contact Thrust Ball Bearing
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 84 mm Width
| Bearing Type | Thrust and Angular Contact |
| Limiting Speed - Oil | 2800 rpm |
| Inner Ring O.D. | 177 mm |
| Precision Level | ISO Class 4 |
| Fillet Radius | 2 mm |
| O.D. | 200 mm |
| Rows of Balls | Double |
| I.D. | 130 mm |
| O.D. Type | Straight |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Oil Inlet | 6 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 60° |
| Inner Ring Width | 84 mm |
| Width | 84.000 mm |
| Outer Ring Width | 42 mm |
| Static Load Rating [Max] | 103000 lbf |
| Ball Material | Steel |
| Dynamic Load Rating | 31500 lbf |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 2100 rpm |
| Weight | 18.916 LB |
| EAN or UPC | 4547359311259 |

