- Round Bore
- Angular Contact Thrust Ball Bearing
- 160 mm Inside Diameter
- 220 mm Outside Diameter
- 72 mm Width
| Limiting Speed - Oil | 2300 rpm |
| Bearing Type | Thrust and Angular Contact |
| I.D. | 160 mm |
| Inner Ring O.D. | 200 mm |
| Precision Level | ISO Class 4 |
| Contact Angle | 60° |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1800 rpm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Oil Inlet | 6 mm |
| Static Load Rating [Max] | 96500 lbf |
| O.D. | 220 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 24500 lbf |
| Enclosure | Open |
| Inner Ring Width | 72 mm |
| Fillet Radius | 2 mm |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Outer Ring Width | 36 mm |
| Temperature Range [Max] | 250 °F |
| Width | 72.000 mm |
| Snap Ring | No Snap Ring |
| Weight | 16.006 LB |
| EAN or UPC | 4547359861945 |

