- Cup Bearing
- 5.512 in Outside Diameter
- 1 1/8 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 4.92 |
| Origin | Cups |
| Cup Width | 1.125 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 5.24 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1.4375 in |
| Weight | 1.72 LB |
| EAN or UPC | 4547359541304 |

