- Cup Bearing
- 5.344 in Outside Diameter
- 1 3/8 in Cup Width
| Cup Width | 1 3/8 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 4.69 |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 5.12 |
| Bearing Type | Cup |
| Bearing Width | 1 3/4 in |
| Weight | 1.948 LB |
| EAN or UPC | 4547359541328 |

