- Cone Bearing
- 3 in Inside Diameter
- 1.815 in Cone Width
| Factor | 1.48 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 51500 lbf |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| I.D. | 3 in |
| Cone Width | 1.815 in |
| Shaft Shoulder Diameter - V (MIN) | 3.46 |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.48 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 84500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.7 |
| Weight | 4.028 LB |
| EAN or UPC | 4547359541366 |

