NTN Bearing Corp.
60/32LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757922
- Round Bore
- Deep Groove Ball Bearing
- 32 mm Inside Diameter
- 58 mm Outside Diameter
- 13 mm Width
| Dynamic Load Rating | 11.788 kN |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1 mm |
| I.D. | 32 mm |
| Inner Ring Width | 13 mm |
| Seal Material | Nitrile Rubber |
| Factor | 15.4 |
| Outer Ring Width | 13 mm |
| Inch/Metric | Metric, Metric Bore |
| Bearing Type | Deep Groove Ball Bearing |
| Limiting Speed - Grease | 7200 rpm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 8.051 kN |
| O.D. | 58 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Weight | 0.293 LB |
| EAN or UPC | 4547359541762 |
