- Round Bore
- Deep Groove Ball Bearing
- 10 mm Inside Diameter
- 26 mm Outside Diameter
- 8 mm Width
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Grease | 29000 rpm |
| Inner Ring Width | 8 mm |
| Precision Level | ISO Class 0 |
| Pre Lubricant | Polyrex EM |
| O.D. | 26 mm |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Precision | Standard |
| Preload Level | None |
| Temperature Range [Max] | 230 °F, 250 °F |
| Outer Ring Width | 8 mm |
| O.D. Type | Straight |
| Bearing Type | Radial and Deep Groove |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Material | Steel, High Carbon Chrome Steel |
| Dynamic Load Rating | 4.537 kN |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Lubricant | Polyrex EM |
| Seal Type | Non-Contact Seals |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Static Load Rating [Max] | 1.957 kN |
| I.D. | 10 mm |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Fillet Radius | 0.3 mm |
| Inch/Metric | Metric, Metric Bore |
| Capacity | Standard Capacity |
| Seal Material | Metal |
| Radial Internal Clearance | C3 |
| Factor | 12.4 |
| Temperature Range [Min] | -86 °F, -40 °F |
| Weight | 0.042 LB |
| EAN or UPC | 4547359542394 |

