| I.D. | 12 mm |
| Enclosure | Single Seal |
| O.D. | 28 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Weight | 0.043 LB |
| EAN or UPC | 4547359543025 |
| I.D. | 12 mm |
| Enclosure | Single Seal |
| O.D. | 28 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Weight | 0.043 LB |
| EAN or UPC | 4547359543025 |