NTN Bearing Corp.
6002LU/5C
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #104144171
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 9 mm Width
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| I.D. | 15 mm |
| Ball Material | Steel |
| Factor | 30 |
| Bore Type | Round Bore |
| Inch/Metric | Metric, Metric Bore |
| Dynamic Load Rating | 5.605 kN |
| Inner Ring Width | 9 mm |
| Limiting Speed - Grease | 15000 rpm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| O.D. | 32 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2.825 kN |
| No. in Set | Single Bearing |
| Enclosure | Single Seal, Single Sealed |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.3 mm |
| Outer Ring Width | 9 mm |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Seal Type | Contact Seals |
| Weight | 0.066 LB |
| EAN or UPC | 4547359544015 |
