NTN Bearing Corp.
6005LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101105770
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
| Fillet Radius | 0.6 mm |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 10.097 kN |
| I.D. | 25 mm |
| Snap Ring O.D. | 52.7 mm |
| Limiting Speed - Grease | 15000 rpm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Temperature Range [Max] | 250 °F |
| Groove Position | 2.06 |
| No. in Set | Single Bearing |
| Inner Ring Width | 12 mm |
| O.D. | 47 mm |
| Seal Type | Non-Contact Seals |
| Temperature Range [Min] | -40 °F |
| Factor | 14.5 |
| Outer Ring Width | 12 mm |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 5.872 kN |
| Snap Ring Width | 1.12 |
| Weight | 0.179 LB |
| EAN or UPC | 4547359545678 |
