NTN Bearing Corp.
6006LU
Single Row Radial Ball Bearing - Single Sealed (Double-Lip Contact Rubber Seal)
Item #101105783
- Radial Ball Bearing
- 1.1811 in ID
- 2.1654 in OD
- 0.5118 in Wide
- Double-Lip Contact Seal
| Dynamic Load Rating | 13.211 kN |
| Material | High Carbon Chrome |
| Inch/Metric | Inch, Metric Bore |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Outer Ring Width | 0.5118 in |
| Seal Material | Rubber |
| Fillet Radius | 0.0394 in |
| Inner Ring Width | 0.5118 in |
| Origin | Single Row Radial |
| Seal Type | Double-Lip Contact |
| O.D. | 2.1654 in |
| Cage Type | Metal |
| Static Load Rating [Max] | 8.274 kN |
| Radial Internal Clearance Specification | Normal |
| I.D. | 1.1811 in |
| Enclosure | Single Seal, Single Sealed |
| O.D. Type | Straight |
| Weight | 0.245 LB |
| EAN or UPC | 4547359546644 |
