NTN Bearing Corp.
6006LUZ/L627
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Contact Rubber Seal)
Item #113156505
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
| Material | High Carbon Chrome Steel |
| O.D. | 55 mm |
| Factor | 50 |
| I.D. | 30 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 8.318 kN |
| Fillet Radius | 1 mm |
| Inner Ring Width | 13 mm |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Enclosure | Single Sealed & Single Shielded |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 7700 rpm |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Outer Ring Width | 13 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 13.211 kN |
| Weight | 0.24 LB |
| EAN or UPC | 4547359904260 |
