- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
| Snap Ring | No Snap Ring |
| Pre Lubricant | Polyrex EM |
| icNumber | 7695951 |
| Factor | 14.8 |
| Origin | Single Row Radial |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch, Metric, Metric Bore |
| Inner Ring Width | 13 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 13.211 kN |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | C3 |
| Lubricant | Polyrex EM |
| I.D. | 30 mm |
| Rows of Balls | Single |
| Bearing Type | Radial and Deep Groove |
| Seal Material | None |
| Outer Ring Width | 0.5118 in, 13 mm |
| Precision Level | ISO Class 0 |
| Limiting Speed | 15000 rpm |
| Limiting Speed - Grease | 13000 rpm |
| O.D. Type | Straight |
| O.D. | 55 mm |
| Seal Type | None |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Greater than Normal |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Cage Type | Metal |
| Static Load Rating [Max] | 8.318 kN |
| No. in Set | Single Bearing |
| Weight | 0.256 LB |
| EAN or UPC | 4547359546859 |

