| O.D. | 68 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| icNumber | 7697480 |
| I.D. | 40 mm |
| Enclosure | Single Shield |
| Weight | 0.397 LB |
| EAN or UPC | 4547359329926 |
| O.D. | 68 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| icNumber | 7697480 |
| I.D. | 40 mm |
| Enclosure | Single Shield |
| Weight | 0.397 LB |
| EAN or UPC | 4547359329926 |