NTN Bearing Corp.
6009LU
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #104091716
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 16 mm Width
| Inner Ring Width | 16 mm |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 11.521 kN |
| Factor | 70 |
| Enclosure | Single Sealed |
| Outer Ring Width | 16 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5400 rpm |
| Fillet Radius | 1 mm |
| O.D. | 75 mm |
| Seal Material | Nitrile Rubber |
| I.D. | 45 mm |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 20.907 kN |
| icNumber | 7698210 |
| Weight | 0.522 LB |
| EAN or UPC | 4547359330854 |
