- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 16 mm Width
description
- NTN's Made-in-Japan premium quality ball bearings deliver the quietest and broadest range of radial ball bearings in the industry!
- Electric motor quality deep groove ball bearings are NTN's standard. NTN deep groove ball bearings were designed to run smoother and quieter – for use in electric motors and other critical machine applications.
- Widest breadth of product available for the industrial aftermarket. No matter the application, NTN has you covered. With the broadest selection of ball bearing products available, including a complete offering of open, shields, seals and snap ring combinations – you'll never have to go anywhere else.
- Easily interchangeable. NTN deep groove ball bearings are dimensionally interchangeable with competitor deep groove ball bearing products.
features
- Optimized product design, quality materials and 100% in process inspection
- NTN best-in-class quality
- High precision super finished raceways for reduced friction
- quietest bearing in the industry
- Customized sealing/shielding options
- less contamination and higher speeds for longer life
- Low torque and low runout means higher allowable speeds for longer life
- Supports different load types
- Available for several industrial applications for longer life
| Ball Material | Steel |
| Width | 16 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Static Load Rating | 16.6 kN |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Bearing Type | Deep Groove Ball Bearing |
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 5000 rpm |
| Rows of Balls | Single |
| Type of Bearing | Deep Groove Ball Bearings |
| O.D. | 80.0000 mm |
| Radial Internal Clearance | CN |
| Factor | 15.5 |
| Inner Ring Width | 16 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 24.2 kN |
| Outer Ring Width | 16 mm |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| I.D. | 50 mm |
| Seal Material | Nitrile Rubber |
| Bearing Material | High Carbon Chrome Steel |
| Weight | 0.608 LB |
| EAN or UPC | 4547359003949 |

