- Round Bore
- Deep Groove Ball Bearing
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 18 mm Width
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Inner Ring Width | 18 mm |
| Enclosure | Open |
| Outer Ring Width | 18 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| O.D. | 90 mm |
| Static Load Rating [Max] | 21.129 kN |
| Fillet Radius | 1.1 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Oil | 9000 rpm |
| Ball Material | Steel |
| Limiting Speed - Grease | 7700 rpm |
| I.D. | 55 mm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 28.246 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Precision Level | Class 0 |
| Factor | 15.3 |
| Temperature Range [Min] | -40 °F |
| icNumber | 7696180 |
| Weight | 0.898 LB |
| EAN or UPC | 4547359332278 |

