NTN Bearing Corp.
6012LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101872577
- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 18 mm Width
| No. in Set | Single Bearing |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Inner Ring Width | 18 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 95 mm |
| Outer Ring Width | 18 mm |
| Snap Ring | No Snap Ring |
| I.D. | 60 mm |
| Factor | 15.6 |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Static Load Rating [Max] | 23.131 kN |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 4100 rpm |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| Inch/Metric | Metric, Metric Bore |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 29.581 kN |
| Weight | 0.911 LB |
| EAN or UPC | 4547359549348 |
