- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 18 mm Width
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Dynamic Load Rating | 30.47 kN |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Groove Position | 2.87 |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 18 mm |
| Inner Ring Width | 18 mm |
| Fillet Radius | 1.1 mm |
| Radial Internal Clearance | CN |
| Factor | 15.8 |
| Static Load Rating [Max] | 25.132 kN |
| I.D. | 65 mm |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| Limiting Speed - Oil | 7700 rpm |
| Snap Ring Width | 2.46 |
| O.D. | 100 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 6500 rpm |
| Snap Ring | With Snap Ring |
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring O.D. | 106.5 mm |
| Inch/Metric | Metric |
| Weight | 0.86 LB |
| EAN or UPC | 4547359333930 |

