- Round Bore
- Deep Groove Ball Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
| Rows of Balls | Single |
| Factor | 15.6 |
| Precision Level | Class 0 |
| Inner Ring Width | 20 mm |
| Enclosure | Open |
| Inch/Metric | Metric, Metric Bore |
| Outer Ring Width | 20 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 110 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.1 mm |
| Bearing Type | Deep Groove |
| I.D. | 70 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 38.032 kN |
| No. in Set | Single Bearing |
| icNumber | 7696410 |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 30.915 kN |
| Limiting Speed - Grease | 6100 rpm |
| Limiting Speed - Oil | 7100 rpm |
| Ball Material | Steel |
| Weight | 0.86 LB |
| EAN or UPC | 4547359334210 |

