- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 20 mm Width
| Groove Position | 2.87 |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Fillet Radius | 1.1 mm |
| Inch/Metric | Metric, Metric Bore |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Snap Ring | With Snap Ring |
| Snap Ring Width | 2.46 |
| Ball Material | Steel |
| icNumber | 101241 |
| Inner Ring Width | 20 mm |
| No. in Set | Single Bearing |
| Factor | 15.8 |
| Static Load Rating [Max] | 33.584 kN |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Outer Ring Width | 20 mm |
| Dynamic Load Rating | 33.584 kN |
| O.D. | 115 mm |
| Temperature Range [Max] | 250 °F |
| Snap Ring O.D. | 121.6 mm |
| Limiting Speed - Oil | 6700 rpm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 5700 rpm |
| I.D. | 75 mm |
| Weight | 0.86 LB |
| EAN or UPC | 4547359334944 |

