- Round Bore
- Deep Groove Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 22 mm Width
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 40.034 kN |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 22 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove |
| Factor | 15.6 |
| Inch/Metric | Metric |
| Enclosure | Double Shielded |
| Fillet Radius | 1.1 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 5300 rpm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Outer Ring Width | 22 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| I.D. | 80 mm |
| Dynamic Load Rating | 47.596 kN |
| O.D. | 125 mm |
| Ball Material | Steel |
| Weight | 1.887 LB |
| EAN or UPC | 4547359550245 |

