- Round Bore
- Deep Groove Ball Bearing
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 22 mm Width
| O.D. | 130 mm |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 49.375 kN |
| Static Load Rating [Max] | 42.925 kN |
| Limiting Speed - Oil | 5900 rpm |
| icNumber | 7696412 |
| I.D. | 85 mm |
| No. in Set | Single Bearing |
| Precision Level | Class 0 |
| Outer Ring Width | 22 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric, Metric Bore |
| Inner Ring Width | 22 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Factor | 15.8 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Enclosure | Open |
| Limiting Speed - Grease | 5000 rpm |
| Radial Internal Clearance | C3 |
| Weight | 2.064 LB |
| EAN or UPC | 4547359550276 |

