- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 24 mm Width
| I.D. | 90 mm |
| Static Load Rating [Max] | 49.375 kN |
| Bearing Type | Deep Groove Ball Bearing |
| No. in Set | Single Bearing |
| Enclosure | Single Shield, Single Shielded |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 4700 rpm |
| Outer Ring Width | 24 mm |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Min] | -40 °F |
| Factor | 132 |
| Temperature Range [Max] | 250 °F |
| icNumber | 7697469 |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Limiting Speed - Oil | 5600 rpm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 57.827 kN |
| O.D. | 140 mm |
| Inner Ring Width | 24 mm |
| Weight | 0.86 LB |
| EAN or UPC | 4547359336146 |

