- Round Bore
- Deep Groove Ball Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 24 mm Width
| I.D. | 100 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 60.051 kN |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 4200 rpm |
| Limiting Speed - Oil | 5000 rpm |
| Outer Ring Width | 24 mm |
| Factor | 15.9 |
| Precision Level | Class 0 |
| Rows of Balls | Single |
| Inner Ring Width | 24 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Enclosure | Open |
| Inch/Metric | Metric, Metric Bore |
| Static Load Rating [Max] | 53.823 kN |
| Bearing Type | Deep Groove |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 150 mm |
| Bore Type | Round Bore |
| icNumber | 7696831 |
| Weight | 2.898 LB |
| EAN or UPC | 4547359336603 |

