- Round Bore
- Deep Groove Ball Bearing
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 28 mm Width
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Factor | 171 |
| Enclosure | Single Shielded |
| Dynamic Load Rating | 84.961 kN |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| I.D. | 120 mm |
| Inner Ring Width | 28 mm |
| Limiting Speed - Oil | 4100 rpm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3500 rpm |
| O.D. | 180 mm |
| Temperature Range [Max] | 250 °F |
| icNumber | 7696067 |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 2 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Outer Ring Width | 28 mm |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 79.623 kN |
| Weight | 4.652 LB |
| EAN or UPC | 4547359337822 |

