- Round Bore
- Deep Groove Ball Bearing
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 33 mm Width
| Ball Material | Steel |
| Outer Ring Width | 33 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| O.D. | 200 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Limiting Speed - Oil | 3800 rpm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 105.868 kN |
| Inner Ring Width | 33 mm |
| Factor | 15.8 |
| Static Load Rating [Max] | 100.975 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 3200 rpm |
| I.D. | 130 mm |
| Precision Level | Class 0 |
| Inch/Metric | Metric, Metric Bore |
| icNumber | 7697634 |
| Weight | 7.187 LB |
| EAN or UPC | 4547359337990 |

