NTN Bearing Corp.
6028LLUC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101105905
- Round Bore
- Deep Groove Ball Bearing
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 33 mm Width
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 33 mm |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Grease | 1800 rpm |
| O.D. | 210 mm |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 109.871 kN |
| Rows of Balls | Single |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Factor | 15.9 |
| Seal Type | Contact Seals |
| I.D. | 140 mm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 33 mm |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | C3 |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 108.981 kN |
| Temperature Range [Max] | 250 °F |
| Weight | 7.694 LB |
| EAN or UPC | 4547359551389 |
