NTN Bearing Corp.
6030LLUC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101759286
- Round Bore
- Deep Groove Ball Bearing
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 35 mm Width
| Ball Material | Steel |
| Fillet Radius | 2.1 mm |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 35 mm |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| Inch/Metric | Metric, Metric Bore |
| Factor | 15.9 |
| Seal Type | Contact Seals |
| O.D. | 225 mm |
| Static Load Rating [Max] | 125.885 kN |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 1700 rpm |
| Material | High Carbon Chrome Steel |
| I.D. | 150 mm |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 125.885 kN |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Outer Ring Width | 35 mm |
| Weight | 9.392 LB |
| EAN or UPC | 4547359551440 |
