NTN Bearing Corp.
6032LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100758836
- Round Bore
- Deep Groove Ball Bearing
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 38 mm Width
| Outer Ring Width | 38 mm |
| Static Load Rating [Max] | 125.885 kN |
| Fillet Radius | 2.1 mm |
| Rows of Balls | Single |
| Inner Ring Width | 38 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| O.D. | 240 mm |
| I.D. | 160 mm |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 125.885 kN |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Factor | 15.9 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1700 rpm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Weight | 11.596 LB |
| EAN or UPC | 4547359551488 |
