- Round Bore
- Deep Groove Ball Bearing
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 42 mm Width
| Ball Material | Steel |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 2800 rpm |
| Temperature Range [Max] | 250 °F |
| icNumber | 7699362 |
| O.D. | 260 mm |
| Snap Ring | No Snap Ring |
| I.D. | 170 mm |
| Inner Ring Width | 42 mm |
| Factor | 15.8 |
| Enclosure | Single Seal, Open |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 2400 rpm |
| Fillet Radius | 2.1 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 171.256 kN |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 42 mm |
| Precision Level | Class 0 |
| Dynamic Load Rating | 169.032 kN |
| Weight | 17.902 LB |
| EAN or UPC | 4547359338805 |

