- Round Bore
- Deep Groove Ball Bearing
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- 56 mm Width
| Enclosure | Open |
| Static Load Rating [Max] | 289.134 kN |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove Ball Bearing |
| Precision Level | Class 0 |
| Limiting Speed - Grease | 1800 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 220 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 3 mm |
| Inner Ring Width | 56 mm |
| Rows of Balls | Single |
| Outer Ring Width | 56 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 2200 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Dynamic Load Rating | 240.204 kN |
| Factor | 15.8 |
| O.D. | 340 mm |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Weight | 41.226 LB |
| EAN or UPC | 4547359339314 |

