Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)

608LLUC3/EM

Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101930303
  • Round Bore
  • Deep Groove Ball Bearing
  • 8 mm Inside Diameter
  • 22 mm Outside Diameter
  • 7 mm Width
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 8 mm Inside Diameter
  • 22 mm Outside Diameter
  • 7 mm Width
Rows of Balls Single
Seal Type Contact Seals
Inch/Metric Metric
Inner Ring Width 7 mm
Temperature Range [Max] 250 °F
Bore Type Round Bore
Limiting Speed - Grease 23000 rpm
Ball Material Steel
Bearing Type Deep Groove
Precision Level ISO Class 0
Radial Internal Clearance C3
O.D. 22 mm
Seal Material Nitrile Rubber
Factor 12.5
Temperature Range [Min] -40 °F
Outer Ring Width 7 mm
No. in Set Single Bearing
Snap Ring No Snap Ring
Fillet Radius 0.3 mm
I.D. 8 mm
Static Load Rating [Max] 1.401 kN
Enclosure Double Sealed
Material High Carbon Chrome Steel
Dynamic Load Rating 3.358 kN
Weight 0.026 LB
EAN or UPC 4547359341867
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison